Motion
C2060HL CONN LINK

TSUBAKI (UST)
C2060HL CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch
Mi Item #04492981
MFR #C2060HL CONN LINK
Price$17.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HL CONN LINK

Connecting Link - 2060 / 1-1/2 in Pitch
Mi Item #04492981
MFR #C2060HL CONN LINK

Mfr description
C2060H C-LAMBDA CONNLINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.70/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Plate Thickness
    0.094 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2040
  • Standards Met
    ASME B29
  • UPC_NO
    097039633132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)