Motion
RS20BR50 RIV

TSUBAKI (UST)
RS20BR50 RIV

Roller Chain - British Standard Series, 20B / 1-1/4 in Pitch, Riveted, 10 ft Length
Mi Item #04492987
MFR #RS20BR50 RIV
Price$145.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS20BR50 RIV

Roller Chain - British Standard Series, 20B / 1-1/4 in Pitch, Riveted, 10 ft Length
Mi Item #04492987
MFR #RS20BR50 RIV

Mfr description
RS20B RIVETED 50 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.44/ft

Specifications

Dimensions

  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.024 in
  • Link Plate Thickness
    0.134 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.401 in
  • Plate Height
    1.024 in
  • Plate Thickness
    0.134 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.770 in
  • Weight
    2.50 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    097039715852
  • Working Load Capacity
    4136 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)