Motion
T506LSSCL

TSUBAKI (UST)
T506LSSCL

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #04492991
MFR #T506LSSCL
Price$58.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T506LSSCL

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #04492991
MFR #T506LSSCL

Mfr description
T506L-SS BLOCK C/L SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.3250 in, 8.25 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.234 in
  • Pitch
    1 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.13 lb
  • Weight per Foot
    0.50 lbs, 0.74 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    T506LSS
  • Chain Number & Pitch
    506 1 in
  • Chain Type
    Laminated Block Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    T506LSS
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    2060
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039220035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)