Motion
50LRB
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 10 ft Length
MI ITEM #04492996
MFR #50LRB
Your Price$68.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 10 ft Length
MI ITEM #04492996
MFR #50LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.82/ft(List $103.22)

Overview

Mfr description
50 C-LAMBDA CHAIN 10 FT LG
  • LAMBDA for conveyor applications.
  • Operates in temperatures up to 302°F
  • Cost-effective, lube-free conveyor chain for your operation
  • Variety of attachments available for industry specific applications
  • All dimensions are nominal values and for reference only

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Size & Pitch
    50 / 5/8 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Lambda
  • Overall Length
    10 ft
  • Inside Width
    0.375 in
  • Link Plate Height
    0.512 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Plate Height
    0.512 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    970 lb
  • Chain Number & Pitch
    50 / 5/8 in
  • Roller Width
    0.375 in
  • Weight
    0.74 lb
  • UPC_NO
    097039644145
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text