Motion
C2050 C-LAMBDA CONN LINK

TSUBAKI (UST)
C2050 C-LAMBDA CONN LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #04493013
MFR #C2050 C-LAMBDA CONN LINK
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 C-LAMBDA CONN LINK

Connecting Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Black Oxide Finish
Mi Item #04493013
MFR #C2050 C-LAMBDA CONN LINK

Mfr description
C2050 C-LAMBDA CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.2000 in, 5.08 mm
  • Pin Length
    0.8900 in, 22.60 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.4720 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.03 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    C2050
  • Attachment Link Type
    Double Pitch
  • Chain Construction
    Spring Clip
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2050LCL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Lube-Free, Corrosion Resistant
  • Series
    C2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039633088
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)