Motion
BL623 RIV 10 FT BOX

TSUBAKI (UST)
BL623 RIV 10 FT BOX

Leaf Chain - 2 x 3 Lacing, 0.7500 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #04493030
MFR #BL623 RIV 10 FT BOX
Price$58.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL623 RIV 10 FT BOX

Leaf Chain - 2 x 3 Lacing, 0.7500 in Pitch, 10 ft Overall Length, Carbon Steel Material
MI ITEM #04493030
MFR #BL623 RIV 10 FT BOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.55/ft

Specifications

Dimensions

  • Lacing
    2 x 3
  • Link Plate Height  
    0.713 in
  • Link Plate Thickness  
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.312 in
  • Pitch  
    0.7500 in
  • Tensile Strength
    11000 lbs
  • Weight
    1.37 lb
  • Width
    0.7780 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ASME B29
  • UPC_NO
    097039455994

Overview

Mfr description
BL623 RIV 10 FT. BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought