Motion
D140B26
140 / 1-3/4 in, 1.7500 in Bore , 26 Teeth
MI ITEM #04493287
MFR #D140B26
List Price$2,327.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
140 / 1-3/4 in, 1.7500 in Bore , 26 Teeth
MI ITEM #04493287
MFR #D140B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,327.52/each for your price

Overview

Mfr description
D140B26 SB 1-3/4 HT

Specifications

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    14.5180 in
  • Caliper Diameter
    13.5180 in
  • Tooth Width
    0.8940 in
  • Hub Type
    B
  • Hub Diameter
    7.0000 in
  • Weight
    128 lbs
  • Manufacturer Upc Number
    97039589408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text