Motion
99218
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.186"-2.192"
Mi Item #04494266
MFR #99218
Price$38.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.186"-2.192"
Mi Item #04494266
MFR #99218

Mfr description
75159291 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.02/each

Specifications

Dimensions

  • Outside Diameter
    2.5 in
  • Shaft Diameter
    2.1882 in
  • Weight
    102.5 g
  • Width on Shaft
    0.7795 in
  • Width Overall Width For Speedi Slv
    0.937"

Details

  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Design Type
    SLEEVE
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Upc Number
    750886271086
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.186 in-2.192 in
  • Trade / Brand Name
    SHAFT-EZE
  • Type of Product
    Repair sleeve
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • UPC_NO
    750886271086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)