Motion
99274
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.745"-2.751"
MI ITEM #04494270
MFR #99274
List Price$57.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.745"-2.751"
MI ITEM #04494270
MFR #99274

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$57.03/each for your price

Overview

Mfr description
75159330 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating

Specifications

  • Type of Product
    Repair sleeve
  • Width on Shaft
    0.7795 in
  • Material
    Stainless Steel
  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Design Type
    SLEEVE
  • Shaft Range For Speedi Sleeve
    2.745 in-2.751 in
  • Width Overall Width For Speedi Slv
    0.937"
  • Trade / Brand Name
    SHAFT-EZE
  • Manufacturer Upc Number
    750886271321
  • UPC_NO
    750886271321
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Weight
    120 g
  • Outside Diameter
    3.126 in
  • Shaft Diameter
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text