Motion
VS-120
4.725 Nominal shaft dia NBR (Buna) V-Ring
Mi Item #04494467
MFR #VS-120
Price$8.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.725 Nominal shaft dia NBR (Buna) V-Ring
Mi Item #04494467
MFR #VS-120

Mfr description
75010683 4.725 NOMINAL SHAFT DIA NBR
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.27/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    5.472 in
  • Shaft Diameter
    4.725 in
  • Weight
    30 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VS
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)