Motion
YAT 206

SKF
YAT 206

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Set Screw Locking
MI ITEM #04494571
MFR #YAT 206
Price$72.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YAT 206

Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Set Screw Locking
MI ITEM #04494571
MFR #YAT 206

Mfr description
YAT 206 INSERT - BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.48/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    30.2 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.1875 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    19.5 kN
  • Radial Static Load Capacity
    11.2 kN
  • Series
    YAT2
  • UPC_NO
    7316570076837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)