Motion
DMD-2060-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-2060-1 CT CO LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #04494588
MFR #DMD-2060-1 CT CO LINK
Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-2060-1 CT CO LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
MI ITEM #04494588
MFR #DMD-2060-1 CT CO LINK

Mfr description
2060 CONN LINK COT SLIP FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.84/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.72 lbs, 1.07 kg
  • Weight per Foot
    0.72 lbs, 1.07 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Transmission
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3287033CL-00-P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME/ANSI B29.3
  • Type
    Connecting Link
  • UPC_NO
    716647128693
  • Working Load Capacity
    1416.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)