Motion
1868X12
Air Brake Quick Connect to Male Pipe Straight Adapter - 180 °, Brass Material, 1/2 Thread Size
MI ITEM #04494596
MFR #1868X12
Price$36.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect to Male Pipe Straight Adapter - 180 °, Brass Material, 1/2 Thread Size
MI ITEM #04494596
MFR #1868X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.27/each

Specifications

Dimensions

  • Hex Size
    1.06 in
  • Overall Length
    1.72 in
  • Thread Size
    1/2

Details

  • Adapter Type
    Male Connector
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • Working Pressure
    150 psi

Overview

Mfr description
1868X12 FITTING - MALE CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought