Motion
1868X6X2
Weatherhead Quick-Connect Air Brake Straight Adapters Push to Connect/NPFT Male
MI ITEM #04494597
MFR #1868X6X2
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Quick-Connect Air Brake Straight Adapters Push to Connect/NPFT Male
MI ITEM #04494597
MFR #1868X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.27/each

Specifications

Dimensions

  • Angle
    180 °
  • End 2 Size
    1/8 in
  • Height
    0.79 in
  • Hex Size
    0.69 in
  • Length
    1.33 in
  • Overall Length
    1.33 in
  • Thread Size
    1/8
  • Weight
    0.08 lb
  • Width
    0.69 in

Details

  • Adapter Type
    Straight Adapters
  • Body Material
    Brass
  • End 1 Type
    Push to Connect
  • End 2 Type
    NPTF
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1868X6X2
  • Manufacturer Upc Number
    757522606967
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • Working Pressure
    150 psi

Overview

Mfr description
1868X6X2 FITTING - MALE CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought