Motion
1873X6X6
Air Brake Quick Connect Female Bulkhead Union - 180 °, Brass Material
MI ITEM #04494600
MFR #1873X6X6
Your Price$52.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect Female Bulkhead Union - 180 °, Brass Material
MI ITEM #04494600
MFR #1873X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.39/each(List $72.30)

Overview

Mfr description
1873X6X6 FITTING - FEMALE BULKHEAD UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Fitting Shape
    180 °
  • Adapter Type
    Bulkhead Union
  • Body Material
    Brass
  • Series
    Push
  • Hex Size
    0.875 in
  • Overall Length
    1.59 in
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text