Motion
1873X8X8
Air Brake Quick Connect Female Bulkhead Union - 180 °, Brass Material
Mi Item #04494601
MFR #1873X8X8
Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect Female Bulkhead Union - 180 °, Brass Material
Mi Item #04494601
MFR #1873X8X8

Mfr description
1873X8X8 FITTING - FEMALE BULKHEAD UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.10/each

Specifications

Dimensions

  • Hex Size
    1 in
  • Overall Length
    1.97 in

Details

  • Adapter Type
    Bulkhead Union
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Material
    Brass
  • Series
    Push
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)