Overview
Mfr description
60024 FITTING - STRAIGHT
- Eliminates the need for special hose ends
- Interconnect pumps and valves with SAE flange outlets
- Zinc plated
- SAE Code 62
Specifications
- Adapter TypeStraight Adapter
- MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data