Motion
H145R16
Weatherhead (Eaton) Constant Pressure Hydraulic Hose - 1 in ID, 1.50 in OD, 3050 psi Working Pressure, 12200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #04494607
MFR #H145R16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Constant Pressure Hydraulic Hose - 1 in ID, 1.50 in OD, 3050 psi Working Pressure, 12200 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #04494607
MFR #H145R16

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H145R16 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    639789302168
  • Working Pressure
    3050 psi
  • Applications
    Refined petroleum based fluids.
  • Pressure Rating
    3050 psi
  • Burst Pressure
    12200 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    1.50 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    639789302168
  • Color
    Black
  • Overall Length
    50.00 ft
  • Minimum Bend Radius
    6.00 in
  • Wall Thickness
    0.235 in
  • Dash Size
    -16
  • Hose Weight
    41.50 lb
  • Compatible Fittings
    Z
  • Height
    1.50 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Standards Met
    MSHA Approved|MSHA IC-84/71
  • Manufacturer Catalog
  • Bend Radius
    5.91 in
  • Inside Diameter
    1 in
  • Max Pressure
    3050 psi
  • Outside Diameter
    1.5 in
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Ultimate
  • Application
    Refined petroleum based fluids.
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Transfer
  • Trade Name/Number
    H145R Series
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    BRUISER
  • Length
    50.00 ft
  • Tube Materials
    Synthetic Rubber
  • Weight
    41.50 lb
  • Manufacturer Catalog Number
    H145R16
  • Trade / Brand Name
    H145R Series
  • Description
    Weatherhead H145R Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -16
  • Maximum Operating Pressure
    3050 psi
  • Maximum Working Pressure
    3050 psi
  • Overall Weight
    41.50 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text