1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEATHERHEAD (DANFOSS)
1169PX4X4S
Elbow & Straight Adapter - 90 °, Brass Material
Mi Item #
04494617
MFR #
1169PX4X4S
Price
$13.07
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
WEATHERHEAD (DANFOSS) 1169PX4X4S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEATHERHEAD (DANFOSS)
1169PX4X4S
Elbow & Straight Adapter - 90 °, Brass Material
Mi Item #
04494617
MFR #
1169PX4X4S
Mfr description
1169PX4X4S FITTING - MALE CONNECTOR
Dura-Kote plating for superior corrosion resistance
Design flexibility with hundreds of styles to choose from
Higher operating pressures above SAE standards
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.07
/each
Add to Cart
Specifications
Dimensions
Overall Length
0.96 in
Details
Adapter Type
90° Elbow
Body Material
Brass
Fitting Shape
90 °
Material
Brass
Series
Push
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items