Overview
Mfr description
SV1000-59-1A SUPPLY BLOCK DISC
- Supply / Exhaust port block disk for Series SV Type 10: Tie-Rod Base Manifold
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- PilotInternal Pilot
- Valve SeriesSV1000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data