1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TP1420-5M25
Synchronous & Timing Belts - TP, 5 mm Pitch, 1420 mm Overall Length, 25 mm Width
MI ITEM #
04495240
MFR #
TP1420-5M25
List Price
$369.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TB WOODS TP1420-5M25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TP1420-5M25
Synchronous & Timing Belts - TP, 5 mm Pitch, 1420 mm Overall Length, 25 mm Width
MI ITEM #
04495240
MFR #
TP1420-5M25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$369.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TP1420-5M25 HTD BELT
Specifications
Belt Type
TP
Pitch
5 mm
Overall Length
1420 mm
Overall Width
25 mm
Manufacturer Upc Number
698672105316
UPC_NO
698672105316
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data