Motion
4J19MM

TB WOODS
4J19MM

Sleeve Coupling Flange - Standard Flange, Size 4, Cast Iron Material
MI ITEM #04495247
MFR #4J19MM
Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4J19MM

Sleeve Coupling Flange - Standard Flange, Size 4, Cast Iron Material
MI ITEM #04495247
MFR #4J19MM

Mfr description
4J X 19MM SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.55/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.2 hp
  • Hub Flange Type Code
    J
  • Hub Material
    Cast Iron
  • Hub Type
    Standard Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    120 in
  • UPC_NO
    698672154185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)