Motion
P568M20TL

TB WOODS
P568M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For Belt Type GT3;RPP
MI ITEM #04495266
MFR #P568M20TL
Price$809.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P568M20TL

Synchronous Plus Taper-Lock® Sprocket, 20 mm. Belt Width, 8 mm. Pitch, Bushing 2012, For Belt Type GT3;RPP
MI ITEM #04495266
MFR #P568M20TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$809.43/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    20 mm
  • Bore Diameter  
    1/2 in to 2-1/8 in
  • Face Width
    1.13 in
  • Flange Outside Diameter  
    5.56 in
  • Hub Diameter
    4.38 in
  • Pitch Diameter
    5.614 in

Details

  • Belt Type
    GT3
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Manufacturer Upc Number
    698672126489
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672126489

Overview

Mfr description
P56-8M-20-2012 TAPER-LOCK HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text