Motion
CEM4108T
General Purpose Motor - 30 hp, 3600 rpm, 3 ph, 230 V, 460 V, 286TSC Frame, TEFC Enclosure, 60 Hz, 3525 rpm Base, Continuous Duty
Mi Item #04495343
MFR #CEM4108T
Price$8,697.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 30 hp, 3600 rpm, 3 ph, 230 V, 460 V, 286TSC Frame, TEFC Enclosure, 60 Hz, 3525 rpm Base, Continuous Duty
Mi Item #04495343
MFR #CEM4108T

Mfr description
CEM4108T MTR
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Class F insulation
  • 1.15 service factor
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,697.56/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    286TSC
  • Opposite Drive End Bearing Size
    6309
  • Overall Length C Dimension
    26.39 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    389 lbs

Details

  • Additional Details
    Class F Insulation;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    72.0 A @ 208 V; 66.0 A @ 230 V; 33.0 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3525 rpm
  • Description
    HP:30, F#286TC, RPM:3600, 230/460V, TEFC
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    33.00 A
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.8040
  • Hp
    30 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    G
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CEM4108T
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568548011
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)