Motion
CEM3212T
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230 V, 460 V, 182TC Frame, OPSB Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04495351
MFR #CEM3212T
Price$1,862.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 3600 rpm, 3 ph, 230 V, 460 V, 182TC Frame, OPSB Enclosure, 60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #04495351
MFR #CEM3212T

Mfr description
CEM3212T MTR
  • Copper windings, ball bearings and heavy-duty steel or cast iron frames
  • Mount in any position
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,862.95/each

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length
    13.6200 in
  • Overall Length C Dimension
    13.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    64 lbs

Details

  • Additional Details
    Pressure cast aluminum end plates with ribbed design for rigidity, ball bearings, locked drive end bearing, heavy gauge steel frame.
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    6.0 A @ 460 V; 12.8 A @ 208 V; 12.0 A @ 230 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Assembly Box Mounting
    F1
  • Base RPM
    3450 rpm
  • Description
    5HP, 3450RPM, 3PH, 60HZ, 182TC, 3622M, OPSB, F1
  • Description Keyword
    5 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.00 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CEM3212T
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    C-Face / Foot
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568541968
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)