Motion
CEM2551T
General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365TC Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04495353
MFR #CEM2551T
Your Price$16,825.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 75 hp, 1800 rpm, 3 ph, 230/460 V, 365TC Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04495353
MFR #CEM2551T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,825.20/each(List $19,348.98)

Overview

Mfr description
CEM2551T MTR
  • Copper windings, ball bearings and heavy-duty steel or cast iron frames
  • Mount in any position
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Three-year warranty
  • Applications: Pumps, compressors, fans, conveyors, machine tools and other general-purpose three phase applications

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365TC
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    174.00 / 87.00 A
  • Full Load Efficiency
    95.00 %
  • Amps @ Voltage
    87.0 A @ 460 V; 174.0 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    75 hp
  • Shaft Diameter
    2.3750 in
  • Overall Length C Dimension
    33.72 in
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    457 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Additional Details
    Pressure cast aluminum end plates with ribbed design for rigidity, ball bearings, locked drive end bearing, heavy gauge steel frame.
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    781568541791
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text