Motion
CEM3314T
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 215TC Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04495364
MFR #CEM3314T
Your Price$4,300.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 215TC Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #04495364
MFR #CEM3314T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,300.69/each(List $4,945.79)

Overview

Mfr description
CEM3314T MTR
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Class F insulation
  • 1.15 service factor
  • Inverter ready per NEMA standard MG 1 Part 31.4.4.2
  • Three-year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Base RPM
    3475 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    17.50 A
  • Full Load Efficiency
    90.20 %
  • Amps @ Voltage
    35.0 A @ 230 V; 17.5 A @ 460 V
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    15 hp
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    17.06 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/44
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    128 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Additional Details
    Pressure cast aluminum end plates with ribbed design for rigidity, ball bearings, locked drive end bearing, heavy gauge steel frame.
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    781568603611
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text