Motion
CEM4313T
General Purpose Motor - 75 hp, 3600 rpm, 3 ph, 230 V, 460 V, 365TSC Frame, TEFC Enclosure, 60 Hz, 3555 rpm Base, Continuous Duty
Mi Item #04495375
MFR #CEM4313T
Price$18,929.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 75 hp, 3600 rpm, 3 ph, 230 V, 460 V, 365TSC Frame, TEFC Enclosure, 60 Hz, 3555 rpm Base, Continuous Duty
Mi Item #04495375
MFR #CEM4313T

Mfr description
CEM4313T MTR
  • CEM Super-E®/XE motors have NEMA Premium® efficiency
  • Class F insulation
  • 1.15 service factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,929.93/each

Specifications

Dimensions

  • Frame Size
    365TSC
  • Overall Length C Dimension
    31.31 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    905 lbs

Details

  • Amps @ Voltage
    166.8 A @ 230 V; 83.4 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    3555 rpm
  • Description Keyword
    75 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    83.40 A
  • Full Load Efficiency
    93.60 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    B
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, CCSA US
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568603659
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)