Motion
44072

MARKAL
44072

TAPE PIPE THRD 1/2X520
Mi Item #04495383
MFR #44072
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
44072

TAPE PIPE THRD 1/2X520
Mi Item #04495383
MFR #44072

Mfr description
44072 1/2"X520" TEFLON TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    2.25 in
  • Thickness
    3 mil
  • Weight
    0.025 lbs
  • Width
    2.25 in

Details

  • Application
    Pipe Sealing
  • Color
    White
  • Harmonization Code
    3920990000
  • UPC_NO
    048615440729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)