Motion
4604-24-20
Pipe Fitting - Steel Material
MI ITEM #04495399
MFR #4604-24-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #04495399
MFR #4604-24-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4604-24-20 24HB-20MB ST FITTING

Specifications

  • Material
    Steel
  • Shape
    Straight
  • Overall Length
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text