Motion
6401-08-08-SS
Pipe Fitting - Stainless Steel Material
MI ITEM #04495411
MFR #6401-08-08-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Stainless Steel Material
MI ITEM #04495411
MFR #6401-08-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6401-08-08SS 8MB8MP

Specifications

  • Material
    Stainless Steel
  • Shape
    Straight
  • Overall Length
    1.5500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text