Motion
6801-20-20-NWO
Pipe Fitting - Steel Material
MI ITEM #04495423
MFR #6801-20-20-NWO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #04495423
MFR #6801-20-20-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6801-20-20 NWO 20MJ20MB90 ADAPTER

Specifications

  • Material
    Steel
  • Shape
    90 Degree
  • Overall Length
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text