Motion
2501-16-12
Pipe Fitting - Steel Material
MI ITEM #04495436
MFR #2501-16-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
MI ITEM #04495436
MFR #2501-16-12

Mfr description
2501-16-12 ELBOW 90D MJ-MP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1.7813 in

Details

  • Material
    Steel
  • Shape
    90 Degree

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)