Motion
3/4X500 MINE SPRAY1000 YLW

GATES RUBBER CO
3/4X500 MINE SPRAY1000 YLW

Industrial Hose - 3/4 in Inner Diameter, 1000 psi Working Pressure, EPDM Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
Mi Item #04495855
MFR #3/4X500 MINE SPRAY1000 YLW
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X500 MINE SPRAY1000 YLW

Industrial Hose - 3/4 in Inner Diameter, 1000 psi Working Pressure, EPDM Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
Mi Item #04495855
MFR #3/4X500 MINE SPRAY1000 YLW

Mfr description
3/4" MINE SPRAY X 500' 3619-0749
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.10 in

Details

  • Cover Color
    Yellow
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: High–pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self–extinguishing requirements and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided Steel Wire
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075410638
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)