Motion
56650/01
Combination C-Fold/Multifold Paper Towel Dispenser - Translucent Smoke Color, 11.000 in Wide, 15.400 in High, 5.250 in Depth
Mi Item #04495896
MFR #56650/01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination C-Fold/Multifold Paper Towel Dispenser - Translucent Smoke Color, 11.000 in Wide, 15.400 in High, 5.250 in Depth
Mi Item #04495896
MFR #56650/01

Mfr description
56650/01 DISPENSER TOWEL BLACK F/02
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    5.250 in
  • Height
    15.400 in
  • Width
    11.000 in

Details

  • Additional Details
    This durable and versatile plastic towel dispenser holds up to 400 C-Fold, 600 multifold, or one package of BigFold® towels to provide a cost-effective solution for washroom towel dispensing. This attractive see-through grey color complements any decor, and the covered key-lock design protects against waste and pilferage while making refilling towels quick and easy.
  • Dispenser Color Finish
    Translucent Smoke
  • Dispenser Type
    Combination C-Fold/Multifold Paper Towel Dispenser
  • For Use With Brand
    Georgia Pacific Acclaim®, Georgia Pacific Preference®
  • For Use With Model
    GP#20204, GP#20241, GP#20389, GP#20603, GP#20885
  • Manufacturer Product Page
  • Material
    Plastic
  • Paper Towel Dispenser Operation
    Manual
  • Paper Towel Fold Style
    C-Fold, Multi-Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)