Motion
BL0400
Basiclift™ Permanent Ceramic Magnetic Lift - 400 lbs Load Capacity, Application Uses Are Hot Parts
MI ITEM #04495930
MFR #BL0400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Basiclift™ Permanent Ceramic Magnetic Lift - 400 lbs Load Capacity, Application Uses Are Hot Parts
MI ITEM #04495930
MFR #BL0400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL0400 LIFTING MAGNET 400LB
  • Full width cam release
  • Large lift lug
  • Lightweight Design
  • Durable Stainless Steel Casing
  • Heat resistant up to 300°F (148°C)
  • 2:1 Design Factor
  • Made In USA (USA M.A.D.E.™)

Specifications

  • Applications
    Hot Parts
  • Working Load Capacity Flat
    400 lbs
  • Material
    Ceramic
  • Magnet Length
    3.00 in
  • Magnet Width
    4.50 in
  • Magnet Height
    1.63 in
  • Overall Length
    7.50 in
  • Overall Width
    5.63 in
  • Overall Height
    5.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text