Motion
2855
Pacesetter AC Parallel Gear Motor - 5:1 Ratio, 1/6 hp, 460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.00 A - Full Load Current
MI ITEM #04496518
MFR #2855
Your Price$768.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacesetter AC Parallel Gear Motor - 5:1 Ratio, 1/6 hp, 460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 1.00 A - Full Load Current
MI ITEM #04496518
MFR #2855

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$768.76/each(List $1,026.11)

Overview

Mfr description
2855 GEARMOTOR

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/6 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Supply Voltage
    230 V ac, 460 V ac
  • Gear Ratio
    5:1
  • Output RPM
    340.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1.00 A
  • Full Load Torque
    28 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    1
  • NEMA Frame
    34R
  • Overhung Load
    60 lbs
  • Mounting Type
    Face
  • Weight
    11.00 lbs
  • Harmonization Code
    8501.51.3020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought