Motion
3600826
Indexable Boring Bar or Head, Boring Bar Type, 1.46" Min. Bore Diameter, 1-1/4" Shank Diameter
MI ITEM #04496554
MFR #3600826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Boring Bar or Head, Boring Bar Type, 1.46" Min. Bore Diameter, 1-1/4" Shank Diameter
MI ITEM #04496554
MFR #3600826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3600826 S-MWLNR 20-4

Specifications

  • Boring Bar Or Head
    Boring Bar
  • Cutting Direction
    Right Hand Cut
  • Min Bore Diameter
    1.46 in
  • Shank Diameter
    1-1/4 in
  • Insert Style
    WLNR
  • Overall Length
    14 in
  • Coolant Delivery
    External
  • Maximum Bore Depth
    1.77 in
  • Center To Cutting Edge
    0.77 in
  • Full Toolholder Code
    S-MWLNR 20-4W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text