Motion
239/800 CA/W33VQ424

SKF
239/800 CA/W33VQ424

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Straight Bore, Open, CN
Mi Item #04496566
MFR #239/800 CA/W33VQ424
Price$180,836.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/800 CA/W33VQ424

Spherical Roller Bearing - 800 mm ID, 1060 mm OD, 195 mm Width, Straight Bore, Open, CN
Mi Item #04496566
MFR #239/800 CA/W33VQ424

Mfr description
239/800 CA/W33VQ424 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180,836.82/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Outside Diameter  
    1060 mm
  • Overall Width  
    195 mm
  • Weight
    1052.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    530 rpm
  • Maximum Speed
    530 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)