Motion
FG261000 YEL

Rubbermaid
FG261000 YEL

Brute® Garbage Receptacle - Linear Low Density Polyethylene, Round, 10 gal, Yellow, 17-1/8 in High
Mi Item #04496569
MFR #FG261000 YEL
Price$80.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG261000 YEL

Brute® Garbage Receptacle - Linear Low Density Polyethylene, Round, 10 gal, Yellow, 17-1/8 in High
Mi Item #04496569
MFR #FG261000 YEL

Mfr description
FG261000YEL 10 GAL BRUTE CONTAINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.18/each

Specifications

Dimensions

  • Diameter
    15-5/8 in
  • Height
    17-1/8 in

Details

  • Capacity
    10 gal (US)
  • Color Finish
    Yellow
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Linear Low Density Polyethylene
  • Meets Industry Standards By
    NSF, USDA
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)