Specifications
Dimensions
- Cable Travel4-1/4 ft
Details
- Balancer TypeAir Hose
- DescriptionBalancer for Ingersoll Rand MLK, HLK Hoists
- Harmonization Code8428900290
- Manufacturer Upc Number00663023012872
- Maximum Weight Capacity1-3/4 lb
- Minimum Weight Capacity7/8 lb
- Product TypesBalancer
Overview
Mfr description
BHR-8 HOSE REEL SPRING BALANCER 1-1.75LB