Motion
PAK213-WD
Spill Pallet - Low Density Polyethylene, 4500 lbs Load Capacity, 66 gal Sump Capacity, Forkliftable, Dimensions: 34-1/2 x 83 x 8-3/4 in
Mi Item #04496783
MFR #PAK213-WD
Price$886.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Low Density Polyethylene, 4500 lbs Load Capacity, 66 gal Sump Capacity, Forkliftable, Dimensions: 34-1/2 x 83 x 8-3/4 in
Mi Item #04496783
MFR #PAK213-WD

Mfr description
PAK213-WD 3 DRUM PALLET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$886.50/each

Specifications

Dimensions

  • Dimensions
    34-1/2 x 83 x 8-3/4 in
  • Height
    8-3/4 in
  • Length
    83 in
  • Weight
    88 lbs
  • Width
    34-1/2 in

Details

  • Approval Listing Regulations
    40 CFR 112.7, 40 CFR 122.26, 40 CFR 264.175
  • Color
    Black
  • Drain
    Includes Drain
  • Forkliftable
    Forkliftable
  • Load Capacity
    4500 lbs
  • Low Profile
    Low Profile
  • Material
    Low Density Polyethylene
  • Number Of Drums
    3
  • Number of Grates
    2
  • Storage Direction
    Vertical
  • Sump Capacity
    66 gal (US)
  • Type
    Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)