Overview
Mfr description
PTM636RD 3"X180' FLOOR MARKING TAPE
Specifications
- PatternSolid Color
- Roll Length180 ft
- Width3 in
- Thickness6 mil
- ColorRed
- MaterialVinyl
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data