1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ACCUFORM NMC
PTM636
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Yellow, 180 ft
MI ITEM #
04496786
MFR #
PTM636
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Signs, Labels and Traffic Control
Safety Tape
ACCUFORM NMC PTM636
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCUFORM NMC
PTM636
Adhesive-Backed Floor Marking or Safety Tape - Vinyl, Yellow, 180 ft
MI ITEM #
04496786
MFR #
PTM636
Mfr description
PTM636YL 3"X180' FLOOR MARKING TAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Roll Length
180 ft
Thickness
6 mil
Width
3 in
Details
Color
Yellow
Material
Vinyl
Pattern
Solid Color
Product Type
Adhesive-Backed Floor Marking & Safety Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items