Motion
S00600000
Clear Insulating Varnish
MI ITEM #04496798
MFR #S00600000
Price$12.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clear Insulating Varnish
MI ITEM #04496798
MFR #S00600000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$12.99/each

Specifications

Dimensions

  • Coverage Range
    15 to 20 sq. ft.
  • Net Weight
    14 oz
  • Size
    15.25 oz.
  • VOC Content
    0.633

Details

  • Application Temperature Range
    70 to 90 °F
  • Color
    Gray
  • Container Type
    Aerosol Can
  • Dry-to-Touch Time
    15 min
  • Drying Time
    15 min.
  • Manufacturer Upc Number
    075577842148
  • Maximum Temperature
    +400 °F
  • Standards Met
    OSHA

Overview

Mfr description
SC0600000 CLEAR INSULATING VARNISH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought