Motion
SC0609000
Corrosion or Rust Inhibitor - Aerosol Can
Mi Item #04496799
MFR #SC0609000
Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - Aerosol Can
Mi Item #04496799
MFR #SC0609000

Mfr description
SC0609000 GREEN INSULATING VARNISH
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.50/each

Specifications

Dimensions

  • Coverage Range
    15 to 20 sq. ft.
  • Net Weight
    15-1/4 oz
  • Size
    20 oz.
  • VOC Content
    0.633

Details

  • Application Temperature Range
    70 to 90 °F
  • Certification
    Meets Class F Requirements, ASTM D115-07 4.3
  • Color
    Green
  • Container Type
    Aerosol Can
  • Drying Time
    2 to 4 hr.
  • Form
    Aerosol
  • Manufacturer Upc Number
    075577842155
  • Maximum Temperature
    +300 °F
  • Moisture Resistance
    Moisture Resistant
  • Standards Met
    OSHA
  • UPC_NO
    075577842155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)