Motion
S00839000
Galvanizing Coating - 14 oz, Aerosol Can
Mi Item #04496800
MFR #S00839000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Galvanizing Coating - 14 oz, Aerosol Can
Mi Item #04496800
MFR #S00839000

Mfr description
S00839000 HIGH-PERF SILVER GALV COMPOUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    14 oz.
  • Specific Gravity
    0.93
  • VOC Content
    0.006

Details

  • Anti-Seize Type
    Anti-Seize Compound
  • Chemical Compound
    Methyl Ethyl Ketone
  • Color
    Gray
  • Composition
    Epoxy
  • Container Type
    Aerosol Can
  • Dry-to-Touch Time
    15 min
  • Drying Time
    15 min.
  • Finish
    Metallic
  • Flash Point
    Less than 0 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    075577452712
  • Maximum Temperature
    +400 °F
  • NSF Rating
    Not Rated
  • Series
    WL839
  • Standards Met
    MI-PRF-26915D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)