Motion
S00905000
Penetrant or Multipurpose Lubricant - 12 oz, Aerosol Can, Transparent Color
MI ITEM #04496801
MFR #S00905000
Your Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 12 oz, Aerosol Can, Transparent Color
MI ITEM #04496801
MFR #S00905000

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
Your Price$12.94/each(List $14.37)

Overview

Mfr description
SC0905000 HEAVY DUTY SILICONE LUBRICANT

Specifications

  • Type
    Lubricant
  • Container Type
    Aerosol Can
  • Container Size
    12 oz
  • Max Operating Temperature
    450 °F
  • Composition
    Propane, Trichloroethylene, Butane
  • Temperature Range
    -40 to 450 °F
  • Application
    General Purpose
  • Color
    Transparent
  • Regulations
    No
  • Flash Point
    -20 °F
  • Net Weight
    12 oz.
  • Flammability
    Flammable
  • Manufacturer Upc Number
    075577758746
  • UPC_NO
    075577758746
  • Additives Included
    Silicone
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    Not Rated
  • Odor
    Yes
  • Operating Temperature Range
    -40 °F to 450 °F
  • Series
    LU905
  • Specific Gravity
    0.77
  • Standards Met
    RoHS 2011/65/EU Compliant
  • VOC Content
    0.94

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text