Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 12 oz, Aerosol Can, Transparent Color
Mi Item #04496802
MFR #S00910000

Mfr description
SC0910000 FOOD GRADE SILICONE LUBRICANT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    12 oz
  • Net Weight
    12 oz.
  • Specific Gravity
    0.78
  • VOC Content
    0.965
  • Weight
    340 g

Details

  • Additives Included
    Silicone
  • Application
    General Purpose
  • Color
    Transparent
  • Composition
    Propane, Trichloroethylene, Butane
  • Container Type
    Aerosol Can
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Flammability
    Flammable
  • Flash Point
    -20 °F
  • GHS Flammability Rating
    Flammable Aerosol (Category 2)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Lubrication Type
    Silicone Lubricant
  • Manufacturer Upc Number
    075577759316
  • Max Operating Temperature
    575 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    Yes
  • Operating Temperature Range
    -58 °F to 575 °F
  • Product Types
    Food Grade Silicone Lubricant
  • Regulations
    No
  • Series
    LU905
  • Standards Met
    Meets SCAQMD Requirements
  • Temperature Range
    -40 to 575 °F
  • Type
    Lubricant
  • UPC_NO
    075577759316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)