Motion
S00915000
Aerosol Spray Paint & Graffiti Remover - 16 oz, Aerosol Can
Mi Item #04496804
MFR #S00915000
Price$16.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aerosol Spray Paint & Graffiti Remover - 16 oz, Aerosol Can
Mi Item #04496804
MFR #S00915000

Mfr description
S00915000 MC FREE PAINT REMOVER
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.06/each

Specifications

Dimensions

  • Container Size
    16 oz

Details

  • Form
    Aerosol Spray
  • Industry Standards Met
    EPA, OSHA Standards (1910.94, 1910.107, 1910.108)
  • Meets Industry Standards By
    IARC, NTP/OSHA
  • Substances Removed
    Baked on Coatings, Decals, Enamel, Graffiti, Labels, Lacquer, Shellac, Varnish
  • Surfaces Cleaned
    Brick, Ceramic Tile, Concrete, Glass, Metal, Stone, Wood
  • UPC_NO
    075577842162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)